missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (2 mM each)

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM.

31.66 € - 125.00 €

Specifications

Form Liquid
Label or Dye Unlabeled
Purity or Quality Grade >99%
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10889390
View Documents
Thermo Scientific™
R0241
1 mL
31.66 €
1mL
Please to purchase this item. Need a web account? Register with us today!
12201517
View Documents
Thermo Scientific™
R0242
5 x 1 mL
125.00 €
Pack of 5
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA

Specifications

Specifications

Liquid
>99%
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
Unlabeled
Dry Ice
2 mM
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.