missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dTTP Solution (100 mM)

Thermo Scientific dTTP (2'-deoxythymidine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH.

Brand:  Thermo Scientific™ R0171

Product Code. 10775251

  • 52.00 € / 0.25mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific dTTP (2'-deoxythymidine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Highly stable

Applications
• Long range PCR (40 kb)
• cDNA synthesis and RT-PCR
• PCR, qPCR
• Standard PCR
• High fidelity PCR
• DNA labeling and sequencing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

dTTP Solution, 100 mM (0.25 mL)

Store at –20°C.
Unlabeled
0.25 mL
Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
Liquid
>99%
Dry Ice
100 mM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.