Learn More
Thermo Scientific™ GeneRuler 100 bp Plus DNA Ladder, ready-to-use

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels.
96.00 € - 386.00 €
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | Yes |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10364280
![]() |
Thermo Scientific™
SM0323 |
50 μg |
96.00 €
50µg |
In Stock
Log in to see stock. |
|||||
10181260
![]() |
Thermo Scientific™
SM0324 |
5 x 50 μg, 500 applications |
386.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
GeneRuler 100 bp Plus DNA Ladder, ready-to-use 100 to 3000 bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 100 bp Plus DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Can be directly loaded and are stable at room temperature for 6 months
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
100 to 3000 bp | |
Sustainable packaging |
Safety and Handling
missing translation for 'shelfLife' : 6 Months
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.