Learn More
Thermo Scientific™ GeneRuler 1 kb Plus DNA Ladder, ready-to-use
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
Brand: Thermo Scientific™ SM1333
112.67 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
GeneRuler 1kb Plus DNA Ladder, ready-to-use 75 to 20,000bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 1kb Plus DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye for sample DNA.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 1kb Plus DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye for sample DNA.- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
75 to 20000 bp | |
Sustainable packaging | |
500 Applications |
For Research Use Only. Not for use in diagnostic procedures.