missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Water, nuclease-free
Optimize molecular biology applications with this deionized and 0.22μm membrane-filtered nuclease-free water.
Brand: Thermo Scientific™ R0581
20.36 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
Nuclease-free water is deionized and 0.22 μm membrane-filtered nuclease-free water. It is ideal for all .
Ideal for all molecular biology applications.- Free of endo-, exodeoxyribonucleases, ribonucleases and phosphatases
Specifications
7.6 | |
Vial | |
4 x 1.25 mL |
Molecular Biology | |
Not DEPC-Treated |
For Research Use Only. Not for use in diagnostic procedures.