missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Glycogen, RNA grade

Increase the recovery of nucleic acids during preciptation with this inert carrier.

Brand:  Thermo Scientific™ R0551

74.00 EUR valid until 2025-03-29
Use promo code "24111" to get your promotional price.


Product Code. 11873933

  • 111.00 € / Pack of 2

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price

This item is not returnable. View return policy

Description

Description

Glycogen is a highly purified polysaccharide derived from oysters. It is an inert carrier which significantly increases the recovery of nucleic acids by alcohol precipitation. Glycogen is insoluble in ethanol and forms a precipitate that traps target nucleic acids. During centrifugation, a visible pellet is formed which greatly facilitates handling of the precipitated nucleic acids. Glycogen quantitatively precipitates nucleic acids from diluted solutions with a higher efficiency than that of tRNA, linear polyacrylamide, or sonicated DNA (see References 1-4).

We offer two formulations of aqueous glycogen solutions that allow for fast and efficient DNA or RNA recovery:

Glycogen, RNA grade, can be used for both RNA and DNA precipitation (#R0551).

Glycogen, molecular biology grade, recommended for DNA precipitation (#R0561).

Highlights

  • Ideal for high recovery of oligonucleotides (> 8 bases) and low amounts of DNA/RNA (> 20 pg) from diluted solutions
  • Forms clearly visible pellets
  • Does not interfere with enzymatic reactions†
  • Does not interfere with gel electrophoresis of nucleic acids
  • Does not interfere with spectrophotometrical determination of DNA/RNA concentration, (A260 to 280 measurements)
  • Compatible with DNA transformation and in vitro transfection
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Glycogen
2 x 0.1 mL
Liquid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Product Certifications

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2839079 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberR0551
Lot Number2887299 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberR0551
Lot Number2879186 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberR0551
Lot Number2917763 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberR0551
Lot Number2936862 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberR0551
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Glycogen, RNA grade > 2 x 0.1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.