missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide

Fiber Optic Flexible Light Guide in a black metal-PVC jacketing.

Brand:  SCHOTT AG Lighting and Imaging™ 155205

 View more versions of this product

Product Code. 15763012

  • 432.00 € / 1 unit
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.

  • Light guide with eco-friendly Puravis fiber optics.
  • Available in different lengths and diameters.
  • Available with one, two or three branches.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • High flexibility for different lighting, as well as remote illumination.
Specifications

Specifications

Fiber Optic Lightguide
9.8 mm
Cold Light Source KL1600LED, KL2500LED or KL1500HAL
5.2 ft.
Eco-friendly Puravis Glass Optical Fibers
0.4 in.
4.5 mm
Double Lightguide
1.6 m