missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm are highly resistant to heat and chemical attack.
14.00 € - 16.25 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (13 mm), Tubes (5 to 10 mL) |
Material | Fiberglass-reinforced POM |
Positions | 36 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15300410
|
Fisherbrand™
HS27501B |
Blue |
15.10 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15310410
|
Fisherbrand™
HS27501C |
Green |
16.25 €
Each |
In Stock
Log in to see stock. |
|||||
15330410
|
Fisherbrand™
HS27501D |
Magenta |
15.10 €
Each |
In Stock
Log in to see stock. |
|||||
15390400
|
Fisherbrand™
HS27501A |
White |
14.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Tubes (13 mm), Tubes (5 to 10 mL) | |
36 | |
Each | |
104 mm | |
59 mm |
Autoclavable | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
104 x 104 x 59mm | |
104 mm | |
13 mm |