Learn More
Thermo Scientific™ Fiberlite F10-4 x 1000 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Process lower-volume samples with this innovative fixed angle rotor which offers rotor support adapters for tubes from 1.5 to 50mL.
Brand: Thermo Scientific™ 096-041075
18243.06 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Process lower-volume samples with the innovative Thermo Scientific™ Fiberlite™ F10-4 x 1000 LEX Fixed Angle Rotor, which offers rotor support adapters for tubes from 1.5 to 50mL. A lightweight carbon fiber construction allows for a unique rotor design not possible with metal, while corrosion and fatigue-resistance secures the rotor's structural integrity. Backed by a 15-year warranty.
Auto-Lock Rotor Exchange
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Fiberlite F10-4x1000 LEX Fixed Angle Rotor | |
Fixed Angle Rotor | |
20,584 x g | |
167 mm | |
4,358 | |
98 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Carbon Fiber Composite | |
4 x 1000 mL | |
10,500 rpm | |
26 mm | |
195 mm | |
24.0 lb. (10.9 kg) | |
20° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.