Learn More
Thermo Scientific™ Fiberlite™ F20-12 x 50 LEX Fixed-Angle Rotor
Perform subcellular separations using a Thermo Scientific™ Fiberlite™ F20-12 x 50 LEX Fixed-Angle Carbon Fiber Rotor, which features improved ergonomics and advanced performance.
Brand: Thermo Scientific™ 096-124375
6109.38 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
Description
Perform subcellular separations using a Thermo Scientific™ Fiberlite™ F20-12 x 50 LEX Fixed-Angle Carbon Fiber Rotor, which features improved ergonomics and advanced performance. The lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal. Corrosion- and fatigue-resistant construction secures the rotor's structural integrity for unequaled durability.
Thermo Scientific™ Auto-Lock™ Rotor Exchange:- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Thermo Scientific™ Auto-ID™ Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Fiberlite F20-12x50 LEX Fixed Angle Rotor | |
Fixed Angle Rotor | |
51,428 x g | |
115 mm | |
455 | |
29 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Carbon Fiber Composite | |
12 x 50 mL | |
20,000 rpm | |
56 mm | |
115 mm | |
11.5 lb. (5.25 kg) | |
25° |