Learn More
Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor
Support micro-volume protocols using the fixed angle rotor, provided with a biocontainment lid.
3597.90 €
Specifications
Type | Fixed Angle Rotor |
---|---|
Capacity | 48 x 2 mL |
Max. RCF | 25,055 x g |
Max. Speed | 15,200 rpm |
Radius (Metric) Min. | 5.1 cm |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
10707845
|
Thermo Scientific™
75003664 |
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge | 48 x 2 mL | 15,200 rpm | 25,055 x g |
3597.90 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.
Fiberlite Rotor:- Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
- Ensures structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering Information:
Tube Adapters are sold separately in sets of 24; O-ring Refresher Kit (021-489-021) is also available. Contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall™ Legend™ X1, X3, Sorvall ST 40, Multifuge™ X1, X3, Megafuge 40, SL40 and Eppendorf™ 5810/5804 Series, Sorvall Legend T+, Multifuge 3+ Series, Sorvall Legend 23R, MR23i, Thermo Scientific Nalgene™ bottles and tubes
Note:
†Performance may vary by centrifuge model.
Specifications
Fixed Angle Rotor | |
25,055 x g | |
5.1 cm | |
50 mm | |
45° |
48 x 2 mL | |
15,200 rpm | |
455 | |
11 mm |