missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite F9-6 x 1000 LEX Fixed Angle Rotor for LYNX 6000 Superspeed Centrifuge
GREENER_CHOICE

Product Code. 13456093
Click to view available options
Capacity:
6 x 1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13456093

Brand: Thermo Scientific™ 096061075

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor.

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor, designed for bioprocessing (up to 6L per run) and offering the flexibility of adapters for labware from 1.5 to 500mL.

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Improved ergonomics and performance:

  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal.
  • Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability.
  • Rotor is backed by a 15-year warranty.
TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F9-6x1000 LEX Fixed Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 6 x 1000 mL
Max. RCF 17,568 x g
Max. Speed 9,000 rpm
Radius (Metric) 194 mm
Radius (Metric) Min. 65 mm
K Factor 3,415
Max. Tube Length 195 mm
Max. Tube Diameter 98 mm
Net Weight 34.5 lb. (15.7 kg)
For Use With (Equipment) Sorvall LYNX 6000 Superspeed Centrifuge
Angle 20°
Biocontainment Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt