missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ficoll-Paque™ PREMIUM, 1.074g/mL
For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.
Brand: Cytiva 17-5446-52
This item is not returnable.
View return policy
Description
- Manufactured under a Quality Management certified to ISO13485:2003
- Sterile and ready-to-use; stable for at least 3 years when stored correctly
- Low levels of endotoxin (<0.12 EU/mL) secured and tested
- Ficoll-Paque PREMIUM
- Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
- Ficoll-Paque PREMIUM 1.084
- Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
- Ficoll-Paque PREMIUM 1.073
- Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
6 x 100 mL | |
Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes). | |
276-298 mOsm/kg | |
1.074 g/mL | |
Liquid |
4–30°C | |
< 0.12 EU/mL | |
Colorless to Slightly Yellow | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction