missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ficoll PM70 Perfusion Media
Shop All Cytiva Products
Click to view available options
Product Type:
Perfusion Media
Unit Size:
500g
Description
- Stable in neutral and alkaline solutions
- Rapidly hydrolyzed in pH 3 solutions, especially at high temperature
- Readily soluble in aqueous media in powder form
- Good viscosity and osmotic properties
- 50% concentrations (weight/volume) can be easily achieved
Specifically intended for use in perfusion media for laboratory studies on dextran-sensitive animals
Specifications
Specifications
| Color | White |
| Content And Storage | 4° to 30°C |
| Product Type | Perfusion Media |
| Quantity | 0.5 kg |
| For Use With (Application) | Lab study on Dextran-sensitive animals |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering