missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Filtration Boxes for Fire-Safety Cabinet Chemtrap
This filtration box for fire-safety cabinet Chemtrap Smart employs recirculating filtered air, which helps promote continuous ambient air.
POA
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
30245755
|
Erlab
AG016 |
H402 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245761
|
Erlab
AG026 |
V201 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This filtration box for fire-safety cabinet Chemtrap Smart employs recirculating filtered air, which helps promote continuous ambient air.
- Safety Standards Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France - EN 1822: 1998 (HEPA H14) - EN 61010
- CE Marking
- Dimensions (mm): Open: 490/542 (depending on the type of connection) x D 520 x H 464 Closed: L490/542 x D 520 x H 326
- Air flow (m3/h / CFM) 60 m3/h / 35 CFM
- Voltage / Frequency 110-230 V / 50-60 Hz
- Power consumption: 20 W
- Metallic parts Anti-corrosion steel coated with 100% polyester
- Filtration module is made with injected polypropylene
- Carbon filtration for gases and vapors: AS : For organic vapors - BE+ : For organic and acid vapors F : For formaldehyde vapors - K : For ammonia vapors - Particulate filtration for powders HEPA H14 : 99.995 % filtration efficiency according EN1822 standard
- Detection sensor: Type A, for acids / Type F, for formaldehyde / Type S, for solvents
- Temperature / Relative Humidity sensor
- Optional molecode gas
- Male collar: 62 mm
- Adaptable connection sleeve and clamp: 50 to 100 mm / 2 to 4 in.
- Flexible connection tube: 1 m
- Communication interface: Simple communication by LED pulsation system: fan alarm, optional filter performance alarm
- eGuard: Interface for real-time remote control of safety parameters - PC compatible
- Network connection
Specifications
Filter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Erlab Filtration Boxes for Fire-Safety Cabinet Chemtrap