missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Filtration Boxes for Fire Safety Cabinet Chemtrap H 402 Smart

This filtration box for fire safety cabinet Chemtrap H402 Smart employs recirculating filtered air, which helps promote continuous ambient air. This filtration box requires no ventilation connections and can be connected quickly and simply by attaching a hose to your safety cabinet. Compatible with many safety cabinets and captures harmful fumes produced by products stored in the cabinet.

Brand:  Erlab™ AG011

Product Code. 17971692

  • 1473.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Air Flow: 60 m3/hr. (35 CFM)
  • Voltage/Frequency 110/230 V, 50/60 Hz.
  • Power consumption: 20 W
  • Metallic parts made of anti-corrosion steel coated with 100% polyester
  • Filtration module is made with injected polypropylene
  • Carbon filtration for gases and vapors
  • AS: For organic vapors, BE+: For organic and acid vapors, F: For formaldehyde vapors, K: For ammonia vapors
  • Particulate filtration for powders HEPA H14: 99.995% filtration efficiency according EN1822 standard
  • Detection sensor: Type A for acids, Type F for formaldehyde, Type S for solvents
  • Optional molecode gas
  • Male collar: 62 mm
  • Adaptable connection sleeve and clamp diameter: 50 to 100 mm (2 to 4 in.)
  • Flexible connection tube: 1 m
  • Communication interface: Simple communication by LED pulsation system: fan alarm, optional filter performance alarm
  • eGuard: Interface for real-time remote control of safety parameters, PC compatible
Specifications

Specifications

CE, AFNOR NF X 15-211:2009, EN 1822: 1998, EN 61010
Chemtrap H402 Smart Fire Safety Cabinet
Polyester
Recirculating Air Filter System
520 mm
326 mm
542 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers