missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Filtration Boxes for Fire Safety Cabinet Chemtrap V 201 Smart

This filtration box for fire safety cabinet Chemtrap V201 Smart employs recirculating filtered air, which helps promote continuous ambient air. This filtration box requires no ventilation connections and can be connected quickly and simply by attaching a hose to your safety cabinet. Compatible with many safety cabinets and captures harmful fumes produced by products stored in the cabinet.

Brand:  Erlab™ AG021

Product Code. 17901682

  • 1700.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Voltage/Frequency: 110/230 V, 50/60 Hz.
  • Air Flow: 35 m3/hr. (21 CFM)
  • Power consumption: 15 W
  • Carbon filtration for gases and vapors
  • AS: For organic vapors, BE+: For organic and acid vapors, F: For formaldehyde vapors, K: For ammonia vapors
  • Particulate filtration for powders HEPA H14: 99.995% filtration efficiency according EN1822 standard
  • Optional molecode gas
  • Detection sensor: Type A for acids, Type F for formaldehyde, Type S for solvents
  • Male collar: 62 mm
  • Adaptable connection sleeve and clamp diameter: 50 to 100 mm
  • Flexible connection tube: 1 m
  • Metallic parts made in anti-corrosion steel coated with 100% polyester
  • Filtration module made with injected polypropylene
  • Communication Interface: Simple communication by LED pulsation system: fan alarm, optional filter performance alarm
  • eGuard: Interface for real-time remote control of safety parameters, PC compatible
Specifications

Specifications

CE, AFNOR NF X 15-211:2009, EN 1822: 1998, EN 61010
Chemtrap V 201 Smart Fire Safety Cabinet
245 mm
Recirculating Air Filter System
554 mm
632 mm
Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers