Learn More
Heidolph Instruments Findenser™ Standard Water Condenser
This high performance Findenser™ Water Condenser replaces the need for water-cooled condensers in over 95% of all reflux reactions, saving water, space, and costs.
Brand: Heidolph Instruments 505-81710-00
View more versions of this product
Description
The Findenser™ consists of a glass column and a finned aluminum housing jacket. A small amount of encapsulated thermal fluid located between the glass column and aluminum jacket transfers heat from the glass to the finned aluminum jacket. The heat generated in the process is then dissipated to the outside via the innovative structure of the aluminum fins. When used in the laboratory fume hood, the Findenser™ offers a cooling capacity that is in no way inferior to water-cooled systems.
- For syntheses under reflux
- Large surface of aluminum fins guarantees excellent heat transfer
- Use with solvent volumes up to 1 L
- Can be secured with standard laboratory clamps or with Findenser™ Attachment Kit (sold separately)
Specifications
Condensing Water | |
Condenser | |
Laboratory Glassware | |
NS 29/24 |
400 mm | |
Glass, Aluminum | |
15.7 in. | |
Cone/Socket |