missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Fine and Coarse Stator
Velp Scientifica™ Fine and Coarse Stator can be reconfigured with a range of OV5 Homogenizer Shafts and Rotors.
172.00 € - 236.00 €
Specifications
Description | Stator for homogenizer |
---|---|
For Use With (Equipment) | OV5 Homogenizer |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Product Type | Model | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Model | Size | Price | Quantity & Availability | |||
15389534
|
Velp Scientifica™
A00000048 |
Coarse Stator | VS2C | 20 mm | N/A | ||||
15399534
|
Velp Scientifica™
A00000049 |
Fine Stator | VS2F | 20 mm | N/A | ||||
15309544
|
Velp Scientifica™
A00000050 |
Coarse Stator | VS3C | 30 mm | N/A | ||||
15319544
|
Velp Scientifica™
A00000051 |
Fine Stator | VS3F | 30 mm | N/A | ||||
15329544
|
Velp Scientifica™
A00000052 |
Coarse Stator | VS4C | 40 mm | N/A | ||||
Description
Velp Scientifica™ Fine and Coarse Stator can be reconfigured with a range of OV5 Homogenizer Shafts and Rotors.
- Can be romoved and reconfigured
- Interchangable
- User-friendly
- Strong and durable
Specifications
Stator for homogenizer | |
OV5 Homogenizer | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title