missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 1-ply White Z Fold Hand Towels
The Fine Touch 1ply Z fold hand towel are made from quality material ensuring offering a soft and durable experience. A traditional solution for any washroom, the convenient Z fold enables the next paper towel to automatically dispense preventing cross contamination.
Brand: Polyco Healthline PHTSZ1
This item is not returnable.
View return policy
Description
- 1 ply
- Dispensing one towel at a time helps to control towel consumption
- Rapid, high-capacity absorption for complete user satisfaction
- Self-presenting towels, one sheet at a time which is hygienic and helps to reduce consumption
- Z-fold for maximum infection control
Specifications
Hand Towel | |
210 mm | |
210 mm | |
Not Autoclavable | |
Single-use | |
Non-sterile |
8.27 in. | |
8.27 in. | |
Paper | |
White | |
1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction