missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 2-ply Blue Center Feed Roll
The Fine Touch blue centrefeed is ideal for drying hands and soaking up spills. Suitable for catering, housekeeping, healthcare and industrial environments.
Brand: Polyco Healthline PCF150B
This item is not returnable.
View return policy
Description
- Disposable product for easy and quick handling, increase hygiene and reduced risk of contamination
- Perforated sheets to allow single sheet dispensing and reduced wastage
- 2 ply
Specifications
Center-pull Towel | |
170 mm | |
150 m | |
Not Autoclavable | |
Single-use | |
Non-sterile |
6.69 in. | |
334.64 ft. | |
Paper | |
Blue | |
2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction