missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 2-ply White C Fold Hand Towels
The Fine Touch 2 ply C hand towel are made from quality material with an embossed finish, offering a durable and soft experience and self presenting to avoid waste.
Brand: Polyco Healthline PHTC2
This item is not returnable.
View return policy
Description
- C-Fold interleaved for efficient dispensing with minimum waste
- Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
- Embossed finish ensuring softness and great comfort
- 2 ply
Specifications
Hand Towel | |
310 mm | |
217 mm | |
Not Autoclavable | |
Single-use | |
Non-sterile |
12.20 in. | |
8.54 in. | |
Paper | |
White | |
2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction