missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Fine Touch 2-ply White Toilet Roll

Product Code. 30130276
Click to view available options
Color:
White
Unit Size:
36 rolls

Product Code. 30130276

Brand: Polyco Healthline PTP320

Only null left
Add to basket
Add to basket

The Fine Touch toilet paper offers unparalleled comfort and softness. Crafted with a 2-ply construction, it provides a gentle experience whilst maintaining strength and durability for everyday use.

  • solid core to allow compatibility with most dispensers
  • Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
  • Embossed finish ensuring softness and great comfort
  • Perforated sheets to allow single sheet dispensing and reduced wastage
  • 2ply

toilet paper, cleaning, hygiene, janitorial

Specifications

Product Type Toilet Paper
Length (English) 3.54 in.
Length (Metric) 90 mm
Width (English) 4.01 in.
Width (Metric) 102 mm
Material Paper
Color White
Ply 2-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.