missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 2-ply White Wiper Roll
The Fine Touch wiper roll is crafted from premium materials offering strength and durability.
Brand: Polyco Healthline PCR24
This item is not returnable.
View return policy
Description
- 44 mm Solid core to allow compatibility with most dispensers
- Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
- Perforated sheets to allow single sheet dispensing and reduced wastage
Specifications
Wiping Paper | |
250 mm | |
50 m | |
Not Autoclavable | |
Single-use | |
Non-sterile |
9.84 in. | |
164.04 ft. | |
Paper | |
White | |
2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction