Learn More
Thermo Scientific™ Finnpipette™ Novus Multichannel Pipettes

Speed up repetitive dispensing into microplates with these lightweight, multichannel pipettes, with balanced weight distribution for reduced muscle stress and strain.
Brand: Thermo Scientific™ 46300300
1479.99 EUR valid until 2025-12-31
Use promo code "24313" to get your promotional price.
Description
Speed up repetitive dispensing into 96- and 384-microplates with Thermo Scientific™ Finnpipette™ Novus Multichannel Pipettes. Available in a wide range of models for common laboratory tasks, this product has a lightweight handle and unique index-finger operation that enable longer work periods without fatigue. Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
Features:
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting options include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- 8 multichannel versions, including a 16-channel for 384-well microplate applications, with color coding by volume for easy recognition
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips
Includes:
Finnpipette Novus, universal charger, piston removal tool, instructions for use and calibration certificate

Specifications
5.0% ±1.5 | |
Autoclavable | |
Flex 200, 200 Ext. 250 | |
12 | |
Yes | |
Multi-Channel Pipette | |
0.1 μL |
Flex 200, 200 Ext. 250 | |
Yellow | |
Novus | |
Novus | |
Sterile | |
5 to 50 μL | |
2.0 to 0.7% |
Videos
-
Thermo Scientific Finnpipette Novus electronic pipettors
-
Thermo Scientific Finnpipette Novus electronic pipettors
Your input is important to us. Please complete this form to provide feedback related to the content on this product.