missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes
GREENER_CHOICE

Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.

Brand:  Thermo Scientific™ 46200000

678.62 EUR valid until 2024-12-31
Use promo code "21922" to get your promotional price.


 View more versions of this product

Product Code. 11736914

  • 930.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.

Features
  • Easy-to-read and intuitive menu navigation
  • Multilingual user interface options
  • 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
  • 9 aspirate/dispense speeds
  • Save up to 9 programs with your most common protocols
  • Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
  • Wide volume range of 0.5-10,000μL and color coding for easy recognition
  • Quick in-lab calibration for accuracy and precision
  • Fully autoclavable tip cone ensures sterility and avoids cross-contamination
  • Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
  • Extremely lightweight construction
  • Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
  • 120° adjustable finger rest for balance and comfort
  • Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.5% to 1.0±
Autoclavable
FinnTip™: 10, Flex 10, 20 Micro, 50 Micro
1
Yes
Pipette
0.5 to 10µL
3.0 to 0.5%
Finntip: 10, Flex 10, 20 micro, 50 micro
Pink
Finnpipette™ Novus
Finnpipette™ Novus
Sterile
1 to 10 μL
0.01µL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers