Learn More
Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes
Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.
Brand: Thermo Scientific™ 46200100
678.62 EUR valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Description
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Wide volume range of 0.5-10,000μL and color coding for easy recognition
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Specifications
7.0 to 1.0±% | |
Autoclavable | |
FinnTip™: Flex 200, 250 Universal, 200 Extended | |
1 | |
Yes | |
Pipette | |
0.5 to 10µL | |
6.0 to 0.5% |
Finntip: Flex 200, 250 Univ, 200 Ext. | |
Yellow | |
Finnpipette™ Novus | |
Finnpipette™ Novus | |
Sterile | |
1 to 10 μL | |
0.01µL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.