missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips

Combine these Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips with your pipette.
113.00 € - 145.00 €
Specifications
Description | For 25 or 50mL Finnitip Stepper tips |
---|---|
For Use With | FinnTip Stepper Tip (25, 50 mL) |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
10665911
![]() |
Thermo Scientific™
9420300 |
Non-sterile |
145.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10606111
![]() |
Thermo Scientific™
9420310 |
Sterile |
113.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
Combine these Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips with your pipette. Choose sterile or nonsterile.
Specifications
For 25 or 50mL Finnitip Stepper tips | |
FinnTip Stepper Tip (25, 50 mL) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title