missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Non-Filtered 384 Format Pipette Tips 20 μL
Ensure accurate, precise pipetting. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
98.90 € - 855.00 €
Specifications
Volume (Metric) | 20 μL |
---|---|
Filtered | Non-filtered |
Color | Purple |
Length (English) | 1.3 in. |
Length (Metric) | 3.3cm |
Product Code | Brand | Sterility | Fit for Purpose | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Fit for Purpose | Format | Price | Quantity & Availability | |||
10152532
|
Thermo Scientific™
9400620 |
Non-sterile | Certified Quality | Bulk |
98.90 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11722514
|
Thermo Scientific™
9400610 |
Non-sterile | Certified Quality | Rack |
809.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
|||
11722534
|
Thermo Scientific™
9400613 |
Sterile | Sterile & PCR Ready | Rack |
855.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
|||
Description
Accurate, precise pipetting with 384-format volume 20 μL. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
20 μL | |
Purple | |
3.3cm | |
Thermo Scientific Finnpipette 20 |
Non-filtered | |
1.3 in. | |
Purple | |
FinnTip |