Learn More
Thermo Scientific™ Finntip™ Multistepper Pipette Tips

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
55.85 € - 242.00 €
Specifications
Volume (Metric) | 1500 μL |
---|---|
Filtered | Non-filtered |
Color | Turquoise |
Length (English) | 3.46 in. |
Length (Metric) | 8.8cm |
Product Code | Brand | Sterility | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Packaging | Price | Quantity & Availability | |||||
10033680
![]() |
Thermo Scientific™
9401300 |
Non-sterile | 400/Box |
55.85 €
Pack of 400 |
In Stock
Log in to see stock. |
|||||
10145520
![]() |
Thermo Scientific™
9401330 |
Non-sterile | 10 x 96/Rack |
188.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10155520
![]() |
Thermo Scientific™
9401333 |
Sterile | 10 x 96/Rack |
242.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.
- For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
- Length: 8.8cm
- Volume: 1500μL
Specifications
1500 μL | |
Turquoise | |
8.8cm | |
Thermo Scientific FinnTip Multistepper |
Non-filtered | |
3.46 in. | |
ISO 9001, ISO 14001 | |
FinnTip |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.