missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Brand: Thermo Scientific™ 9402180
This item is not returnable.
View return policy
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Finntip 10mL, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Red | |
6 in. | |
Rack | |
Thermo Scientific Finnpipette | |
Certified Quality |
10 mL | |
Non-sterile | |
Finntip 10mL | |
15cm | |
Red | |
FinnTip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction