missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Pipette Tips
GREENER_CHOICE

Product Code. 17734339
Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Unit Size:
1 set
Pack of 100
Pack of 1000
Pack of 10000
Pack of 120
Pack of 1920
Pack of 200
Pack of 20000
Pack of 270
Pack of 3000
Pack of 3840
Pack of 40
Pack of 500
Pack of 75
Pack of 960
This item is not returnable. View return policy

Product Code. 17734339

missing translation for 'mfr': Thermo Scientific™ 9402183

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Description Finntip 10mL Sterile, Non-Filtered, Sterile, Rack
Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Sterile
Color Red
Model Finntip 10mL Sterile
Length (English) 6 in.
Length (Metric) 15cm
Format Rack
Color Code Red
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.