missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Stepper Pipette Tips

Click to view available options
Volume (Metric):
500 μL
1250 μL
2.5 mL
5 mL
12.5 mL
25 mL
50 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 25
Pack of 50
Description
Integrate Thermo Scientific™ Finntip™ Stepper Pipette Tips with the Thermo Scientific™ Finnpipette™ Stepper Pipetter.
- Nonsterile tips are bulk packaged; sterile tips are individually wrapped
Specifications
Specifications
| Volume (Metric) | 12.5 mL |
| Volume (Metric) Dispensing | 250, 500, 750, 1000, 1250 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Certifications/Compliance | ISO 9001, ISO 14001 |
| Format | Individually Wrapped |
| For Use With (Equipment) | Thermo Scientific FinnPipette Stepper |
| Product Line | FinnTip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction