missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe

Compatible with Fisher Scientific™ 150 and 850 Homogenizers. Fisher Scientific™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe is ideal for applications where cross contamination is a concern. Adapter required for use.
276.64 € - 560.56 €
Specifications
Product Type | Probe |
---|---|
Size | 7 mm dia. x 110 mm L |
Material | Plastic |
For Use With (Equipment) | 150 Hand Held Homogenizer and 850 Homogenizer |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | ||||||
15575819
![]() |
Fisherbrand™
15575819 |
25/Pk. |
276.64 €
1 pack |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
15585819
![]() |
Fisherbrand™
15585819 |
50/Pk. |
560.56 €
1 pack |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
- Economical: <1% of cost of stainless steel generator probes
- Eliminates cross contamination
- Ideal for PCR, RNA and DNA extractions
- Maintenance free
- Processing range from 0.2mL to 30mL
Specifications
Probe | |
7 mm dia. x 110 mm L | |
Plastic | |
150 Hand Held Homogenizer and 850 Homogenizer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe