missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 850 Homogenizer Accessory, Generator Probe
GREENER_CHOICE

Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.

Brand:  Fisherbrand™ 15515829

822.35 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15515829

  • 970.00 € / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Alert:

Warning: Stainles Steel bearings cannot be autoclaved.


Includes: Generator probe, instruction manual, cleaning brush and spare bearing
This item is not returnable. View return policy

Description

Description

  • Comes with PTFE upper and lower bearings
  • Entire probe can be autoclaved
  • Easily disassembled for cleaning
Saw Tooth Generator Probe:
  • Add extra cutting action and stator design allows fine to medium samples to pass through processing windows
Specifications

Specifications

Probe
50 mL to 2 L
195 mm
Sawtooth
Fine
20 mm
316 Stainless Steel
Fisher Scientific 850 Homogenizer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers