missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AP115 Portable pH Meter
Accurate measurements any time, anywhere
Brand: Fisherbrand™ 01X451902
557.46 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Includes: Meter Only option includes meter, 9V battery and manual.
Description
Accurate measurements any time, anywhere
For Indoor and Outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. AP100 Series kits include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.
AP115 pH/mV/Temp meter offers all features of the AP110 plus:
- 0.001pH resolution
- Date/time display to meet GLP requirements
Specifications
Meter, 9V battery, manual | |
-2 to 20 | |
0 to ±2000 | |
LCD | |
3 Years | |
0.001pH | |
AP115 Portable pH Meter |
pH, mV, Temperature | |
0.001 | |
-5°C to +100°C | |
GLP | |
Multiple | |
-2 to 20 pH |