Learn More
Fisherbrand™ accumet™ Mercury-free Conductivity Probes: Two Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
349.00 € - 363.00 €
Specifications
Type | Conductivity Probe |
---|---|
Connector Types | 2-pin |
Storage Method | Immersed in deionized water |
Probe | 2 Cell Conductivity |
Requires: Separate ATC probe for temperature-compensated readings.
Product Code | Brand | Cell Constant | Material | Measurement Ranges | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Constant | Material | Measurement Ranges | Price | Quantity & Availability | |||
11580074
|
Fisherbrand™
93X219025 |
1 cm-1 | Glass | 10 to 2000 μS/cm |
363.00 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||
11590074
|
Fisherbrand™
93X219026 |
0.1 cm-1 | Glass | 0.5 to 200 μS/cm |
359.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
11500084
|
Fisherbrand™
93X219027 |
10 cm-1 | Glass | 1000 to 200,000 μS/cm | N/A | ||||
11510174
|
Fisherbrand™
93X219028 |
1 cm-1 | Epoxy | 10 to 2000 μS/cm | N/A | ||||
11500174
|
Fisherbrand™
93X219029 |
0.1 cm-1 | Epoxy | 0.5 to 200 μS/cm |
359.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
11590164
|
Fisherbrand™
93X219030 |
10 cm-1 | Epoxy | 1000 to 200,000 μS/cm |
360.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Two-cell types with glass or epoxy bodies
- Dual pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
Conductivity Probe | |
2-pin | |
Immersed in deionized water | |
2 Cell Conductivity |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.