missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Silver/Sulfide
For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations
Brand: Fisherbrand™ 93X561501
557.62 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations
Features
- Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
- Continuous electrical shielding and insulation of internal elements, cable and connector
- Extremely stable, reproducible readings with a minimum of electrical noise
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff
Combination models
- Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
- In glass or epoxy body incorporating sensing and reference cells in a single probe
Silver/Sulfide Combination ISE
- Determines silver and sulfide in water and pulping liquors
- Glass body
Cyanide solutions are highly toxic; use a pipet bulb when preparing them. Acidic cyanide solutions produce hydrogen cyanide; procedures with these must be done in a fume hood. Measurements above 10-3M should be done infrequently, as the cyanide ion slowly erodes the sensing membrane.
Specifications
Used to determine silver and sulfide in water and pulping liquors | |
0.5 in. | |
13-620-834 | |
108mm | |
0.01 to 107900ppm Ag+, 0.003 to 32100ppm S2- | |
2 to 12 | |
Silver/Sulfide Combination | |
0°C to 80°C |
BNC | |
13mm | |
4.25 in. | |
Glass Body | |
32° to 176°F | |
Hg2+ | |
0 to 80°C | |
Combination ISE |