missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free
Optimal for lab use and precise Q.C. measurements.
238.00 € - 294.00 €
Specifications
Material | Glass |
---|---|
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Internal Reference | Ag/AgCl |
mV Range | 0 to ±25 mV |
Product Code | Brand | Connector Types | Junction | Filling Solution Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Junction | Filling Solution Type | Price | Quantity & Availability | |||||
11560084
|
Fisherbrand™
93X218883 |
BNC | Single | Liquid |
294.00 €
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||||
11550084
|
Fisherbrand™
93X557901 |
U.S. Standard/Pin | Single | Liquid | N/A | ||||||
11580154
|
Fisherbrand™
93X562101 |
U.S. Standard/Pin | Double | Liquid |
238.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11550174
|
Fisherbrand™
93X218884 |
BNC | Double | Saturated KCl |
260.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.
- pH combination electrode
- Single junction
- Temperature range: 80-100°C
- pH range: 0-14
- Response time under 10 seconds.
Specifications
Glass | |
0°C to 100°C | |
0 to ±25 mV | |
32°F to 212°F | |
102 mm |
0 to 14 | |
Ag/AgCl | |
<10 sec. | |
4 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free