missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Air-Powered Analog Overhead Stirrers
Variable speed and explosion-proof stirrers ideal for safely mixing all types of solvents, lacquers and volatile chemicals without the possiblity of spark ignition.
760.00 € - 1685.00 €
Specifications
For Use With (Application) | Safely mixing all types of solvents, lacquers and volatile chemicals |
---|---|
Includes | 10 L x 0.56 in. dia. support rod, 4 ft. air hose with double fittings for connection to air supply |
Includes:
- A 9/16 in. dia. x 10 in. L support rod Four ft. air hose with double fittings for connection to air supply
Product Code | Brand | Capacity | Speed | Torque | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Speed | Torque | Price | Quantity & Availability | |||
15192987
|
Fisherbrand™
37020-9014 |
50 L | 3000 rpm | 633 | N/A | ||||
15112997
|
Fisherbrand™
37020-9016 |
20 L | 1200 rpm | 203 | N/A | ||||
15122997
|
Fisherbrand™
37020-9015 |
20 L | 1000 rpm | 294 |
1320.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
15102997
|
Fisherbrand™
37020-9017 |
10 L | 10,000 rpm | 45 |
760.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
Description
- Needle valve allows variation in mixing speed
- Special muffler ensures quieter operation
- Reversible models have motors which can be set to rotate in either direction by connecting the air supply line to the right port for counter-clockwise rotation or the left port for clockwise rotation
- Can be used with flammable chemicals for explosion proof mixing
Order Info
Shaft, propeller, stand and clamp available separately
Specifications
Safely mixing all types of solvents, lacquers and volatile chemicals | |
10 L x 0.56 in. dia. support rod, 4 ft. air hose with double fittings for connection to air supply |