missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Foldup Hand Truck

Folds completely to briefcase size for easy storage

Brand:  Fisherbrand™ 3082

Product Code. 11764406


Includes:

Three bungee cords.

This item is not returnable. View return policy

Description

Description

Folds completely to briefcase size for easy storage

  • Load capacity: 220 lb. (100kg)
  • Sturdy aluminum alloy construction for moving cartons, chemicals, gas cylinders, etc.
  • 6.5 in. dia. (16.5cm) solid-rubber wheels easily move heavy loads
  • Handle extends from 28 to 42 in. (71 to 107cm)

Order Info

Weight: 20 lb. (9.1kg)

Specifications

Specifications

Fold-up Hand Truck
100 kg
To move cartons, chemicals and gas cylinders easily
9.5 in.
15 lb.
14 in.
220 lb.
Aluminum Alloy
Three bungee cords, solid Rubber wheels
24 cm
6.8 kg
36 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Aluminum Foldup Hand Truck > Platform: 14W x 9.5L in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.