Learn More
Fisherbrand™ Circular Bottom Desi-Vac™ Container Desiccators with Vacuum Pump
Desiccator with built-in manual vacuum pump eliminates need for separate pump, tubing and stopcock
29.22 €
Specifications
Bottom Shape | Circular |
---|---|
Material | Polycarbonate |
Product Type | Desiccator |
Depth (Metric) | 12.7 cm |
Alert:
Do not autoclave or expose container to organic solvents or their vapors. Do not use concentrated acids as desiccants.
Product Code | Brand | Description | Volume (Metric) | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Includes | Price | Quantity & Availability | |||||
11744366
|
Fisherbrand™
3160 |
11.43 x 11.43 x 12.7cm ((4.5 x 4.5 x 5.0 in.) | 700 mL | Plastic pump handle, chemical-resistant ABS plastic vacuum pump and cover, release button on top, O-Ring-sealed cover | N/A | ||||||
Description
Desiccator with built-in manual vacuum pump eliminates need for separate pump, tubing and stopcock
- Ideal for drying, preserving, storing and shipping samples
- Self-contained unit holds a vacuum of 14.7 in.Hg (373mm) in excess of 24 hours
- Rubber O-ring in cover ensures a tight seal
- To remove cover, simply push release button to allow air into container
- Clear polycarbonate body, metal pump handle, chemical-resistant ABS plastic pump and cover
- No plate required
Ideal for drying, preserving, storing and shipping samples
Order Info
Available in volumes of 600, 850, or 1100mL. Can be used with Fisherbrand™ Humidity Sponge™ Desiccant.
Specifications
Circular | |
Polycarbonate | |
Desiccator | |
12.7 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.