Learn More
Fisherbrand™ DAS-3 Data Acquisition System for Traceable™ Products with Computer Output
Powerful and easy to use computer data capture program works with Traceable Instruments with computer output—designed to work with Windows™ 98/Me/NT/2000/XP/Vista/Windows 7. Connects up to eight instruments all running simultaneously on one computer.
83.23 € - 360.00 €
Specifications
Type | Computer Data Acquisition System |
---|---|
Includes | CD, 6 ft. USB cable |
For Use With (Application) | Capture readings permanently, displays minimum/maximum readings |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11704286
|
Fisherbrand™
4099 |
Digital thermometer, humidity/temperature/dew point meter, Platinum ultra accurate thermometer Stainless Steel probe |
360.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
11734316
|
Fisherbrand™
4237 |
Memory wide range thermometer, general purpose hygrometer/thermometer and anemometer/thermometer | N/A | ||||||
11764316
|
Fisherbrand™
3780417 |
Manometer/pressure/vacuum gauges, memory hygrometer/thermometer, expanded range conductivity meter and memory hygrometer/thermometer | N/A | ||||||
Description
Powerful and easy to use computer data capture program works with Traceable Instruments with computer output—designed to work with Windows™ 98/Me/NT/2000/XP/Vista/Windows 7. Connects up to eight instruments all running simultaneously on one computer.
- Capture readings permanently
- Records in intervals from 1 to 10,000 seconds
- Straightforward plug-and-play
- Displays minimum/maximum readings
- Utilizes an alarm mode that permits the user to be notified visually, audibly, and by email when an alarm is triggered
- Unlimited readings are saved to a file that can be viewed and printed as is, or may be printed in any report or spreadsheet format
- Networking server/client capability allows the captured data to be monitored on a remote workstation
- Readings may be streamed to cell phones or anywhere via email every minute or in any time interval
- 24/7 notification of audible/visual alarms are sent to user's computer, remote computer, via email anywhere, and by email to cell phones
- Program automatically installs in less than two minutes—no user programming, no user keystrokes, no user entries required: simply connect the cable to the instrument and to a USB port (or serial port) and data is captured
Specifications
Computer Data Acquisition System | |
CD, 6 ft. USB cable | |
Capture readings permanently, displays minimum/maximum readings |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.