missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem, 0.25 in. LCD Screen, and Protective Guard
Easy-to-read handheld Traceable™ Digital Thermometer.
Specifications
Resolution | 0.1°C |
---|---|
Min. Temperature (English) | -58°F |
Min. Temperature (Metric) | -50°C |
Display | Digital LCD |
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Length (Metric) Probe | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Length (Metric) Probe | Price | Quantity & Availability | ||
11709715
|
Fisherbrand™
61018-92 |
-58°F to +572°F | -50°C to +300°C | ±0.4°C | 8.9 cm |
N/A
|
N/A | ||
11759715
|
Fisherbrand™
61018-45 |
-58°F to +536°F | -50°C to +280°C | ±0.4°C | 20 cm |
N/A
|
N/A | ||
11719715
|
Fisherbrand™
90012-14 |
-58°F to +302°F | -50°C to +150°C | ±0.2°C | 20 cm |
N/A
|
N/A | ||
11749715
|
Fisherbrand™
90029-10 |
-58°F to +536°F | -50°C to +280°C | ±1°C | 20.32 cm |
N/A
|
N/A | ||
11729715
|
Fisherbrand™
90012-20 |
-58°F to +482°F | -50°C to +250°C | ±1°C | 28.87 cm |
N/A
|
N/A | ||
11739715
|
Fisherbrand™
90012-26 |
-58°F to +572°F | -50°C to +300°C | ±0.5°C | 28.87 cm |
N/A
|
N/A
|
||
11789705
|
Fisherbrand™
98769-18 |
-58°F to +572°F | -50°C to +300°C | ±1.5°C | 8.9 cm |
N/A
|
N/A | ||
Description
Easy-to-read handheld Traceable™ Digital Thermometer.
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Multi-point calibration on individually-numbered Traceable Certificate assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA; indicates traceability to NIST.
Specifications
0.1°C | |
-58°F | |
-50°C | |
Digital LCD |