missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Enviro-Meter™

Functions as light meter, anemometer, humidity meter, and thermometer—all in one unit

Brand:  Fisherbrand™ 93676-43

Product Code. 11784196

  • 277.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Type-K beaded external thermometer probe with 4 ft. (122cm) cable, wrist strap, and 9V battery.

Description

Description

Multi-function Fisher Scientific™ Enviro-Meter™ functions as a light meter, and anemometer, a humidity meter, and a thermometer.

  • Lightweight and compact case permits one-handed operation
  • Bright LCD display enables easy readability
  • HOLD button captures readings to record results
  • MAX./MIN button displays highest and lowest reading over any time period
Specifications
  • RH Range: 10.0 to 95.0% RH
  • RH Resolution: 0.1% RH
  • RH Accuracy: ±4% RH under 70%, ±(4% of reading +1.2% RH) over 70%
  • Probe Temperature Range: -100° to 1300°C ( -148° to 2372°F)
  • Probe Temperature Resolution: 0.1° (°C and °F)
  • Probe Temperature Accuracy: ±(1% of reading +1°C)
  • No. of Probes: one internal ambient probe
  • Ambient Temperature Range: 0° to 50°C (32° to 122°F)
  • Ambient Temp Resolution: 0.1°
  • Ambient Temp Accuracy: ±(1% of reading +1°C)
  • Air Velocity Range: 0.40 to 30m/sec., 1.4 to 108km/hr., 80 to 5910 ft./min., 0.9 to 67 miles per hour, 0.8 to 58.3 knots (nautical miles per hour)
  • Air Velocity Resolution: 0.1 m/sec., 0.1km/hr, 1 ft/min, 0.1m/h, 0.1 knots
  • Air Velocity Accuracy: ±3 or 4% of full scale
Specifications

Specifications

Enviro-Meter
Type-K beaded external thermometer probe with 4 ft. (122cm) cable, wrist strap, and 9V battery
0 to 20,000 lux, 1,800 to 20,000 Lux
170 g
±5% of reading and ±8 digits
0 204.0 Fc, 170 to 2,000 Fc
1 lux
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.