missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Duty Vortex Mixers

Product Code. p-3831986 Shop All Fisherbrand Products
Click to view available options
Voltage:
230 V
Speed Range:
300 to 3500 rpm
Controller Type:
Analog
Unit Size:
Each

Product Code. 15579014

Only null left
Add to basket
Add to basket

Includes

Cup head, Universal Holder with cover, foam microtube insert for (38) 1.5 to 2.0mL microtubes and a 92 in. (234cm) detachable, three-wire cord and plug (230V available).

Strong, consistent mixing action for up to 8 microplates with optional accessory attachments.

 

  • Designed for continuous duty
  • Heavy-duty design and efficient motor allow mixer to operate in continuous duty and handle all accessories over entire speed range
  • 5-year warranty

 

Standard Model

  • Variable speed analog mixer
  • Choose from two modes of operation: Touch mode for mixing tubes when cup head or Universal Holder with cover are depressed; On mode when using any of the accessory attachments for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
Advanced Model
  • For applications that demand repeatable results
  • Touchpad controls and LED displays
  • Accurate speed and time results
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer will display elapsed time or when programmed to a user-defined time limit, the unit will turn off when time reaches zero
  • Choose from two modes of operation: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments

 

Certifications

CSA listed, CE marked

Warranty

5 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 300 to 3500 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 30 W
Amperage 0.13 A
Product Type Vortex Mixer
Plug Type US Plug
Frequency 50/60 Hz
Dimensions (L x W) 9.5 x 6.6 in. (24.1 x 16.8 cm)
Length (English) 9.85 in.
Length (Metric) 24.1 cm
Width (English) 6.6 in.
Width (Metric) 16.8 cm
Controller Type Analog
Model Standard
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato