missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Illuminated Pocket Microscopes

A single mechanism generates a smooth and rock-solid focus

Brand:  Fisherbrand™ 3355

 View more versions of this product

Product Code. 11724396

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Two AA batteries
This item is not returnable. View return policy

Description

Description

Fisher Scientific™ Illuminated Pocket Microscopes are ideal for quality control, field use, electronics, metal analysis, clinical analysis and plant study applications. A single mechanism generates a smooth and rock-solid focus.

  • View at high magnification in bright light, true color, high contrast and with a sharply defined focus
  • Case is chemical- and shock-resistant ABS plastic
  • Dimensions: 5.5 x 1.5 0.87 in. (L x W x H) (140 x 38 x 22 mm)
  • Weighs 3 oz. (85 g)

Specifications

Specifications

2.2 cm
0.87 in.
3.8 cm
Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
14 cm
3 oz.
5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2 cm)
Snap-on microscope slide holder, AA battery
1.5 in.
60X to 100X
5.5 in.
One AA Alkaline battery
85 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.