missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H21P Open Heated PPO Bath Circulators
Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.
Brand: Fisherbrand™ 211116100
1357.52 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.
- Heating capacity up to 1000 watts
- With 21-liter bath
- The most economical choice for a heating bath
- Temperature range: Ambient to +100°C
- Note: Does not include a lid or cover (sold separately)
Specifications
4.76 to 5.94 gal. | |
17 | |
Ambient +10° to 100°C | |
Does not include a lid or cover (sold separately) | |
4100 H21P | |
13.7 x 14.1 x 25.3 in. (34.8 x 35.8 x 64.2 cm) | |
34.8 cm | |
35.8 cm | |
64.2 cm | |
230 V 50 Hz | |
50 Hz |
18 to 22.5 L | |
Force | |
Isotemp™ Open Heated Bath Circulator | |
17 L/min.; 310 mbar | |
±0.05°C | |
13.7 in. | |
14.1 in. | |
25.3 in. | |
7.7 kg | |
230 V |