missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H5P Open Heated PPO Bath Circulators
Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.
1490.00 €
Specifications
Flow Rate | 17 L/min. |
---|---|
Pump Type | Force |
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Open Heated Bath Circulator |
Material | Polyphenyleneoxide |
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
11366661
|
Fisherbrand™
211114100 |
230 V 60 Hz | 4100 H5P | 4.5 to 5.3 L |
1490.00 €
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||
Description
Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.
These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.
- Heating capacity up to 1000 watts
- With 5-liter bath
- The most economical choice for a heating bath
Temperature range: Ambient to +100°C
Specifications
17 L/min. | |
Ambient +10° to 100°C | |
Polyphenyleneoxide | |
15.3 in. | |
7.5 in. | |
13.7 in. |
Force | |
Isotemp™ Open Heated Bath Circulator | |
15.3 x 7.5 x 13.7 in. (38.8 x 19 x 34.7 cm) | |
38.8 cm | |
19 cm | |
34.7 cm |