missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Advanced Hotplate Stirrer, Ambient to 450°C, Ceramic
Stirring Range: 50 to 1500 rpm, Shape: Square, Size: 7.25 x 7.25 in., Plug Type: EU and UK
Brand: Fisherbrand™ SP88857295
Description
Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.
Intuitive design:- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
- Optional splash guard protection shield
- StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C
- EU and UK plug
Certifications
cCSAus (100-120 V models), CE (230 V models)
Compliance
RoHS compliant
Services
Three years
Specifications
Ceramic | |
Hotplate Stirrer | |
8.2 in. | |
9.7 cm | |
3.8 in. | |
33 cm | |
13 in. | |
Square | |
4 L | |
3 Years | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |
230 V | |
230 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 450°C | |
50/60 Hz | |
20.8 cm | |
Stirring Hotplate | |
UK/EU/CN | |
50 to 1500 rpm | |
7.25 in. x 7.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction